Combo with Plastic Arm in Polished Brass
Combo with Plastic Arm in Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Left Side Mount
- Arm can be cut to fit 4", 6" or 8" lengths for customized fit
- 28° neo-angle
- 3" plastic handle
- Rust proof spud and nut
- Corrosion resistant arm
- Toilet tank lever
- The manufacturers' names are used only to describe whose products the tank levers will fit. The tank levers are not manufactured by those companies.
- Fits American Standard® and other brands
- Enhance your bathroom look
Specifications
- ADA Compliant:
- No
- Adjustable:
- Yes
- Application:
- Residential
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- American Standard
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Handle Material:
- Plastic
- Handle Type:
- Lever
- Height:
- 1-1/8
- Length:
- 8
- Material:
- Plastic
- Material Type:
- ABS
- Product Type:
- Front Mount
- Size:
- 8 in
- UL Listed:
- No
- UPC:
- 717510101492
- WaterSense Labeled:
- No
- Width:
- 3