This product requires certification to purchase.

Elongated Closed Front with Cover Toilet Seat in Biscuit

This product has been replaced by

No image available
Jones Stephens BLDR GRADE PL CFWC BISCUIT ELONG
Manufacturer Part #P100E04ACF
Jones Stephens

Comfort™ Elongated Closed Front with Cover Toilet Seat in Biscuit

  • Fast #
  • Part #JC101102
  • Item #7724279
  • Manufacturer Part #C101102
5 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
Jones Stephens BLDR GRADE PL CFWC BISCUIT ELONG
Manufacturer Part #P100E04ACF
Jones Stephens

Comfort™ Elongated Closed Front with Cover Toilet Seat in Biscuit

  • Fast #
  • Part #JC101102
  • Item #7724279
  • Manufacturer Part #C101102
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Builder grade
  • Injection molded durable polypropylene plastic with UV protection
  • Molded in bumpers
  • Matching adjustable hinge
  • Corrosion proof POM nuts and bolts
  • Rubberized non-skid pads
  • Top mount design
  • Requires Certification
Dimensions & Measurements
Height
19-7/10 in
Length
14-2/5 in
Width
2-3/5 in
Characteristics & Features
Collection
Comfort™
Color Finish Category
Neutrals
Color Finish Name
Biscuit
Material
Plastic
Seat Type
Toilet
Toilet Seat Material
Plastic
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front With Cover
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI 372-2016
BAA Compliant
No
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Type
Toilet Seat
UPC
817103004169