Elongated Closed Front with Cover Toilet Seat in White
Comfort™ Elongated Closed Front with Cover Toilet Seat in White
Product Details
Product Details
- Deluxe contemporary design
- Durable Molded Wood
- Multi-coat high gloss enamel paint
- UV paint color protection
- Color matching hinge and bumpers
- Corrosion resistant stainless steel screws
- Corrosion proof POM nuts and bolts
Specifications
- ADA Compliant:
- No
- ANSI:
- Yes
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Comfort™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 19 in
- Fits Brand:
- PROFLO, KOHLER, TOTO, American Standard, Signature Hardware, Niagara, Duravit, Sterling, Gerber Plumbing
- GSA Approved:
- No
- Height:
- 2-3/10 in
- IAPMO Listed:
- No
- Length:
- 19-9/10 in
- Material:
- Wood
- NSF Certified:
- No
- Seat Type:
- Toilet
- Toilet Seat Material:
- Wood
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Type:
- Utility Grade Molded Wood
- UPC:
- 717510166446
- Width:
- 14-1/2 in