This product requires certification to purchase.

Elongated Open Front Less Cover Toilet Seat in Black

Jones Stephens

Comfort™ Elongated Open Front Less Cover Toilet Seat in Black

  • Fast #
  • Part #JC106C90
  • Item #7296297
  • Manufacturer Part #C106C90
3.9 out of 5 Customer Rating
Brand image
Jones Stephens

Comfort™ Elongated Open Front Less Cover Toilet Seat in Black

  • Fast #
  • Part #JC106C90
  • Item #7296297
  • Manufacturer Part #C106C90
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Injection molded durable polypropylene plastic with UV protection
  • External check hinge stops at 11 degrees beyond vertical
  • Ergonomical comfort curve seat design
  • 304 stainless steel hinge post and hardware
  • Built-in bumpers
  • Anti-skid rubberized bushing
  • Hinges are hidden by seat - no pinching
  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Comfort™
Color Finish Category:
Blacks
Color Finish Name:
Black
GSA Approved:
No
Height:
19-1/5 in
IAPMO Listed:
No
Length:
14-3/10 in
Material:
Plastic
NSF Certified:
No
Seat Type:
Toilet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Open Front Less Cover
UPC:
817103006934
Width:
2 in