Elongated Open Front Less Cover Toilet Seat in White
Comfort™ Elongated Open Front Less Cover Toilet Seat in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Injection molded durable polypropylene plastic with UV protection
- External self-sustaining hinge holds at 11 degrees before and beyond vertical
- Ergonomical comfort curve seat design
- 304 stainless steel hinge post and hardware
- Built-in bumpers
- Anti-skid rubberized bushing
- Hinges are hidden by seat - no pinching
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372-2016
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Comfort™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 17-1/5 in
- IAPMO Listed:
- No
- Length:
- 14-2/5 in
- Material:
- Plastic
- NSF Certified:
- No
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Open Front Less Cover
- UPC:
- 817103006941
- Width:
- 2-9/10 in