Round Closed Front with Cover Toilet Seat in Biscuit
Comfort™ Round Closed Front with Cover Toilet Seat in Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Durable Molded Wood
- Multi-coat high gloss enamel paint
- Adjustable top mount hinge
- Color matching hinge and bumpers
- Four bumpers on ring for stability
- Non-skid rubberized pads
- Corrosion resistant stainless steel screws
- Corrosion resistant mounting hardware
Specifications
- ADA Compliant:
- No
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Comfort™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Fits Brand:
- PROFLO, KOHLER, TOTO, American Standard, Signature Hardware, Niagara, Duravit, Sterling, Gerber Plumbing
- GSA Approved:
- No
- Height:
- 2-3/25 in
- IAPMO Listed:
- No
- Length:
- 17 in
- Material:
- Wood
- NSF Certified:
- No
- Seat Type:
- Toilet
- Toilet Seat Material:
- Wood
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Closed Front With Cover
- UPC:
- 817103000512
- Width:
- 14-49/100 in