This product requires certification to purchase.

COMPLETE FAUCET REPAIR KIT FITS DELTA /DELEX AND PEERLESS TWO HANDLE FAUCETS

Jones Stephens

COMPLETE FAUCET REPAIR KIT FITS DELTA /DELEX AND PEERLESS TWO HANDLE FAUCETS

  • Fast #
  • Part #JC25460C
  • Item #9842826
  • Manufacturer Part #C25460C
3.6 out of 5 Customer Rating
Brand image
Jones Stephens

COMPLETE FAUCET REPAIR KIT FITS DELTA /DELEX AND PEERLESS TWO HANDLE FAUCETS

  • Fast #
  • Part #JC25460C
  • Item #9842826
  • Manufacturer Part #C25460C
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fits Delta®/Delex® and Peerless® lavatory and kitchen faucets
  • Replaces #RP1740, #RP23498 and #RP4993
  • For two handle faucets
  • Includes 2 washer less 1740 style stems and 2 new style seats and springs
  • Hot and Cold acrylic handles with index button and screws
  • Carded
  • The manufacturers’ names are used only to describe whose products the parts will fit. The parts are not manufactured by those companies.
  • Requires Certification
  • Lead Law Compliant, Not Certified


Specifications

Color Finish Category:
Clear
Color Finish Name:
Crystal
Fitting Size 1:
1-13/16 in
Fitting Sizes:
1-13/16 in
Height:
1-4/5 in
Lead Law Compliance Level:
Compliant Not Certified
Material:
Plastic
Material Type:
Acrylic
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM – WWW.P65WARNINGS.CA.GOV
UPC:
717510060591
Width:
2-1/5 in