Complete Faucet Repair Kit for Delta®/Delex® and Peerless® Two Handle Faucets
Complete Faucet Repair Kit for Delta®/Delex® and Peerless® Two Handle Faucets
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 48-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Fits Delta®/Delex® and Peerless® lavatory and kitchen faucets
- Replaces #RP1740, #RP23498 and #RP4993
- For two handle faucets
- Includes 2 washerless 1740 style stems and 2 new style seats and springs
- Hot and Cold acrylic handles with index button and screws
- Carded
- The manufacturers’ names are used only to describe whose products the parts will fit. The parts are not manufactured by those companies.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Lavatory
- Automatic Shut-Off:
- No
- Color Finish Category:
- Clear
- Color Finish Name:
- Crystal
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- Delta, Peerless
- Fits Model:
- RP1740, RP23498, RP4993
- Fitting Size 1:
- 1-13/16 in
- Fitting Sizes:
- 1-13/16 in
- GSA Approved:
- No
- Height:
- 1-4/5 in
- IAPMO Listed:
- No
- Length:
- 2-1/2 in
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 717510254600
- Width:
- 2-1/5 in