Complete Vinyl Duct Vent Kit for Dryer
Complete Vinyl Duct Vent Kit for Dryer
Product Details
Product Details
- Stainless washers and nickel plated acorn nuts
- Packed with acorn nuts and washers
- CARTON QUANTITIES ONLY
- Custom packed
Specifications
- Automatic Shut-Off:
- No
- Height:
- 8-1/10 in
- Length:
- 3-1/2 in
- Material:
- Brass
- Product Type:
- Closet
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 717510020229
- Width:
- 5-3/5 in