Copper Fitting Brush
Copper Fitting Brush
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- CARTON QUANTITIES ONLY
- Carbon steel
Specifications
- Automatic Shut-Off:
- No
- Brush Type:
- Fitting Brush
- Clean Bagged:
- No
- Diameter - Inside 1:
- 1-1/4 in
- Diameter - Outside:
- 1-3/8 in
- Handle Material:
- Carbon Steel
- Handle Type:
- Wire
- Height:
- 4-3/10 in
- Length:
- 4-3/10 in
- MA Approved -:
- No
- Material:
- Copper
- Product Type:
- Copper Fitting Brush
- Type:
- JB28125
- WaterSense Labeled:
- No
- Weight:
- 0.09 lb
- Width:
- 7-2/5 in