Copper Wire Handle Fitting Brush
Copper Wire Handle Fitting Brush
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Carbon steel
- CARTON QUANTITIES ONLY
Specifications
- Automatic Shut-Off:
- No
- Brush Type:
- Fitting Brush
- Diameter - Inside 1:
- 3/8
- Diameter - Outside:
- 7/8 in
- Handle Type:
- Wire
- Height:
- 4-3/5
- Length:
- 7-9/10
- Material:
- Copper
- Number of Tools Included:
- 1
- UPC:
- 717510288759
- Weight:
- 0.75
- Width:
- 4-2/5