*CVR* 4PVC HF ADJ CO W/ MTL SPUD &
*CVR* 4PVC HF ADJ CO W/ MTL SPUD &
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Covers available in PB and NB
- Covers are 3/16" thick
- Supplied with 3" IPS (3-1/2" OD) countersunk plug
- Adjustable (see dimension C)
Specifications
- ASME:
- ASME A112.36.2M-1991
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Material:
- Plastic
- Material Type:
- PVC
- Type:
- JC59060
- WaterSense Labeled:
- No