EZ Close® Commercial Plastic Seat, White, Chrome Hinge, Elongated Open Front Less Cover
EZ Close® Commercial Plastic Seat, White, Chrome Hinge, Elongated Open Front Less Cover
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Injection molded durable polypropylene plastic with UV protection
- Slow-Close damper system
- Hinge functions as both a standard check and self-sustaining check model
- 304 stainless steel non-corrosive hardware
- Anti-skid rubberized bushing
- Hinges are hidden by seat - no pinching
Specifications
- Automatic Shut-Off:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 2-3/10
- Length:
- 14-3/5
- Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Open Front Less Cover
- Type:
- JC106CEZ00
- UPC:
- 717510164060
- Width:
- 19-9/10