This product requires certification to purchase.

Brushed Nickel Cold Water Dispenser

Jones Stephens

Decorative Brushed Nickel Cold Water Dispenser

  • Fast #
  • Part #JB70008
  • Item #3705815
  • Manufacturer Part #B70008
5 out of 5 Customer Rating
Brand image
Jones Stephens

Decorative Brushed Nickel Cold Water Dispenser

  • Fast #
  • Part #JB70008
  • Item #3705815
  • Manufacturer Part #B70008
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • All brass construction
  • Can be used with reverse osmosis
  • 1/2" connection
  • Epoxy coated
  • 1/4" inlet
  • 1-3/4" escutcheon
  • 6-1/2" high
  • Blister card packaging
  • LEAD FREE
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI 372-2016
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Decorative
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Dispenser Only:
No
Dispenser Type:
Cold Only
Faucet Connection Size:
3/8 in
Faucet Height:
11-1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Handle Material:
Plastic
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Maximum Deck Thickness:
4-1/2 in
NSF:
NSF 61-9
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds, phthalate compounds and nickel, which are known to the State of California to cause cancer, and lead compounds and phthalate compounds, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Reverse Osmosis Compatible:
Yes
Spout Reach:
3 in
UL Listed:
No
UPC:
717510700084