3/8 in. Polybutylene Compression Sleeve
Delrin® 3/8 in. Polybutylene Compression Sleeve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- CARTON QUANTITIES ONLY
Specifications
- ASTM:
- ASTM C-534, ASTM E-84
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Collection:
- Delrin®
- Color Finish Name:
- White
- Fits Pipe Size:
- 3/8 in
- Fitting Type:
- Compression Sleeve
- Material:
- Plastic
- Material Type:
- Polybutylene
- Maximum Temperature:
- 220
- Origin:
- Domestic
- UPC:
- 717510740974