Designer Wood Seat with Piano Finish, Dark Brown Finish, Brushed Nickel Hinge, Elongated Closed Front with Cover
Designer Wood Seat with Piano Finish, Dark Brown Finish, Brushed Nickel Hinge, Elongated Closed Front with Cover
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Constructed of Durable Hardwood
- Eleven step finishing process
- Metal Hinge
- Piano finish - fully sealed with 1 mil of high gloss polyurethane
- Corrosion resistant hinge post and hardware
- Four color coordinated bumpers
- No special tools needed for installation
- Note: No two seats are alike. Seats manufactured from natural woods may vary in color and grain arrangement due to the acceptance of stain and tree selection.
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Color Finish Category:
- Browns
- Color Finish Name:
- Dark Brown Oak
- Height:
- 2-3/4 in
- Material:
- Wood
- Proposition 65:
- WARNING: This product can expose you to chemicals including nickel, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
- Type:
- JC2B1E18BN
- UPC:
- 817103002141
- Width:
- 14-63/100 in