This product requires certification to purchase.

Diverter Spout in Polished Brass

Jones Stephens

Diverter Spout in Polished Brass

  • Fast #
  • Part #JD03004
  • Item #2476075
  • Manufacturer Part #D03004
4.8 out of 5 Customer Rating
Brand image
Jones Stephens

Diverter Spout in Polished Brass

  • Fast #
  • Part #JD03004
  • Item #2476075
  • Manufacturer Part #D03004
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • PVD durable finish
  • Brass plated zamac or all brass
  • Boxed
  • Premium PVD polished finish
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-2018
CSA Certified:
CSA B125.1-18
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass - PVD
End Connection 1:
OD Tube
End Connections:
OD Tube
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Size 2:
5/8 in
Fitting Sizes:
1/2 in x 5/8 in
GSA Approved:
No
Height:
2-7/10 in
IAPMO Listed:
No
Length:
3 in
Material:
Alloy
Material Type:
ZAMAK
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Type:
Diverter
UPC:
717510030136
WaterSense Labeled:
No
Width:
5-2/5 in