Diverter Tub Spout in Chrome
Diverter Tub Spout in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1 2018
- Application:
- Residential
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- S10071
- CSA Certified:
- CSA B125.1 2018
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- FIPS
- End Connections:
- FIPS
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 3/4
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- Height:
- 3
- IAPMO Listed:
- No
- Length:
- 2-9/16
- MA Approved:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Type:
- Diverter
- UL Listed:
- No
- UPC:
- 717510109818
- WaterSense Labeled:
- No
- Width:
- 5-7/10