This product requires certification to purchase.

Diverter Tub Spout in Chrome Plated

Jones Stephens

Diverter Tub Spout in Chrome Plated

  • Fast #
  • Part #JD01027
  • Item #688620
  • Manufacturer Part #D01027
3.9 out of 5 Customer Rating
Brand image
Jones Stephens

Diverter Tub Spout in Chrome Plated

  • Fast #
  • Part #JD01027
  • Item #688620
  • Manufacturer Part #D01027
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Unit comes with hex key
  • Longer length for today's larger tubs
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-2018
CSA Certified:
CSA B125.1-18
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
End Connection 1:
Slip
End Connections:
Slip
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
7-3/10 in
IAPMO Listed:
No
Length:
2-7/10 in
Material:
Alloy
Material Type:
ZAMAK
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds, phthalate compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Reach:
7 in
Spout Type:
Diverter
Tub Spout Type:
Non-diverter
UPC:
717510011272
WaterSense Labeled:
No
Width:
2-4/5 in