Diverter Tub Spout in Polished Chrome
Diverter Tub Spout in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Long 9 in spout extends length to tub
- Solid heavy cast brass
- One piece design
- 1/2" FIP nose connection
- Pull-up diverter at nose
- Polished Chrome
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- Application:
- Water
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 3-3/10 in
- IAPMO Listed:
- No
- Length:
- 4-3/10 in
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Reach:
- 9-1/16 in
- Spout Type:
- Diverter
- UPC:
- 717510910179
- WaterSense Labeled:
- No
- Width:
- 10 in