Diverter Tub Spout in Polished Chrome
Diverter Tub Spout in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Longer length for today's larger tubs
- Unit comes with hex key
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- Automatic Shut-Off:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- Slip
- End Connections:
- Slip
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Height:
- 7-1/5
- Length:
- 2-4/5
- Material:
- Alloy
- Material Type:
- ZAMAK
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, phthalate compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Reach:
- 7
- Spout Type:
- Diverter
- UPC:
- 717510012255
- WaterSense Labeled:
- No
- Width:
- 2-4/5