This product requires certification to purchase.

3 In - 4 In. Test Plug

Jones Stephens

Drain King® 3 In - 4 In. Test Plug

  • Fast #
  • Part #JD18034
  • Item #232875
  • Manufacturer Part #D18034
3.6 out of 5 Customer Rating
Brand image
Jones Stephens

Drain King® 3 In - 4 In. Test Plug

  • Fast #
  • Part #JD18034
  • Item #232875
  • Manufacturer Part #D18034
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Water-powered drain cleaner
  • Ideal for cleanouts, sewer, basement and main drains, as well as outside deck drains
  • Water expands from 3 to 4 inches to seal pipe and water pulsating jets clear the clogged drain quickly (up to 1000 feet)
  • Minimum pressure to inflate is 40 PSI up to a maximum of 80 PSI
  • Alleviates the need for harsh chemicals
  • Made in USA
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2015
Automatic Shut-Off:
No
CSA Certified:
CSA B125.2-15
Collection:
Drain King®
Color Finish Category:
Blacks
Color Finish Name:
Black
Fits Pipe Size:
3 In - 4 In
Height:
10-1/4
Length:
2-1/2
Pressure - Maximum:
80 psi
Size:
3 In - 4 In
Tool Type:
Test Plug
Type:
Test Plug
UPC:
077115340000
Weight:
0.45
Width:
5-1/2