This product requires certification to purchase.

6 - 10 in. Test Plug

Jones Stephens

Drain King® 6 - 10 in. Test Plug

  • Fast #
  • Part #JD18850
  • Item #3702006
  • Manufacturer Part #D18850
3.5 out of 5 Customer Rating
Brand image
Jones Stephens

Drain King® 6 - 10 in. Test Plug

  • Fast #
  • Part #JD18850
  • Item #3702006
  • Manufacturer Part #D18850
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bayport, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Water-powered drain cleaner
  • Ideal for commercial drains and main sewer lines
  • Water expands from 6 to 10 inches to seal pipe and water pulsating jets clear the clogged drain quickly (up to 1000 feet)
  • Minimum pressure to inflate is 40 PSI up to a maximum of 80 PSI
  • Alleviates the need for harsh chemicals
  • Made in USA
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2015
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.2-15
Collection:
Drain King®
Color Finish Category:
Blacks
Color Finish Name:
Black
FM Approved:
No
Fits Pipe Size:
6 in - 10 in
GSA Approved:
No
Height:
5-3/5 in
IAPMO Listed:
No
Length:
5-1/2 in
Material:
Synthetic Rubber
NSF Certified:
No
Pressure - Maximum:
80 psi
Tool Type:
Test Plug
UL Listed:
No
UPC:
077115681004
Weight:
4.4 lb
Width:
16-1/10 in