This product requires certification to purchase.

3 in. Extra Heavy Rubber Gasket

Jones Stephens

Dual Tite 3 in. Extra Heavy Rubber Gasket

  • Fast #
  • Part #JV97003
  • Item #3347368
  • Manufacturer Part #V97003
4.1 out of 5 Customer Rating
Brand image
Jones Stephens

Dual Tite 3 in. Extra Heavy Rubber Gasket

  • Fast #
  • Part #JV97003
  • Item #3347368
  • Manufacturer Part #V97003
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 75
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Meets ASTM Standard C564
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-564
Collection:
Dual Tite
Diameter - Inside 1:
3 in
Diameter - Outside:
5 in
FM Approved:
No
Fitting Type:
Gasket
IAPMO Listed:
No
Material:
Rubber
NSF Certified:
No
Schedule Class:
Extra Heavy
UL Listed:
No
UPC:
717510970036
Weight:
0.2 lb