5.5 oz. Tub and Tile Caulk in White
Duraguard™ 5.5 oz. Tub and Tile Caulk in White
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Long-lasting watertight seal around tubs, showers, and sinks
- Cleans up with water
- Odorless, mildew resistant
- Paintable
- Application temperature range 40F to 90F
- Service temperature range 0F to 200F
- CARTON QUANTITIES ONLY
Specifications
- Application:
- Bathroom, Sinks
- Collection:
- Duraguard™
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 4 in
- Length:
- 10-1/5 in
- Material:
- Acrylic
- Product Type:
- Caulk
- Size:
- 5.5 oz
- Temperature Range:
- 0 to 200 Deg F
- UL Listed:
- No
- UPC:
- 075339004050
- Width:
- 7-3/5 in