Dust Mask
Dust Mask
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Disposable
- Non-toxic
Documents
Specifications
- Automatic Shut-Off:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Disposable:
- Yes
- Height:
- 5-7/10
- Length:
- 4-4/5
- Product Type:
- Dust Mask
- Quick Release:
- Yes
- Reusable:
- No
- UPC:
- 717510133417
- Weight:
- 0.55
- Width:
- 4-3/5