Single Lever Handle Bar Tap Faucet in Chrome
Ecast® Single Lever Handle Bar Tap Faucet in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 50-
Pick Up Not AvailableNot available in OHPick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available in OHShipping Not AvailableNot available in OH
-
This product cannot be sold in OH due to non-compliance with state or federal regulations.
Product Details
Product Details
- 1/4" connection
- 10" meets NSF 61.9
- Lead Free
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372-2016
- Application:
- Commercial
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- Collection:
- Ecast®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Faucet Connection:
- OD
- Faucet Connection Size:
- 1/4 in
- Faucet Height:
- 10
- Faucet Mount:
- Deck Mount
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Maximum Deck Thickness:
- 1-3/8
- NSF:
- NSF 372-2022
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Type:
- High Arc
- UL Listed:
- No
- UPC:
- 717510450149
- WaterSense Labeled:
- No