This product requires certification to purchase.

ELONG Plastic SCL SEAT BONE

Jones Stephens

ELONG Plastic SCL SEAT BONE

  • Fast #
  • Part #JC2200S01
  • Item #4667025
  • Manufacturer Part #C2200S01
3.7 out of 5 Customer Rating
Brand image
Jones Stephens

ELONG Plastic SCL SEAT BONE

  • Fast #
  • Part #JC2200S01
  • Item #4667025
  • Manufacturer Part #C2200S01
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Injection molded durable polypropylene plastic with UV protection
  • Adjustable, color matching top mount hinges
  • QuicKlean® hinges allow for quick and easy removal to clean hard to reach areas
  • Slow-Close damper system to prevent slamming of the lid
  • Four color matched bumpers on ring for stability
  • Non-skid rubberized hinge pads for added stability
  • Corrosion resistant mounting hardware
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Neutrals
Color Finish Name:
Bone
Height:
1-3/4 in
Material:
Plastic
Toilet Seat Shape:
Elongated
Type:
JC2200S01
UPC:
817103002219
Width:
14 in