This product requires certification to purchase.

Elongated Closed Front Molded Wood Toilet Seat with Cover in Bone

Jones Stephens

Elongated Closed Front Molded Wood Toilet Seat with Cover in Bone

  • Fast #
  • Part #JC014WD01
  • Item #7725595
  • Manufacturer Part #C014WD01
4.7 out of 5 Customer Rating
Brand image
Jones Stephens

Elongated Closed Front Molded Wood Toilet Seat with Cover in Bone

  • Fast #
  • Part #JC014WD01
  • Item #7725595
  • Manufacturer Part #C014WD01
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Durable Molded Wood
  • Multi-coat high gloss enamel paint
  • Adjustable top mount hinge
  • Color matching hinge and bumpers
  • Four bumpers on ring for stability
  • Non-skid rubberized pads
  • Corrosion resistant stainless steel screws
  • Corrosion resistant mounting hardware
  • Requires Certification
Dimensions & Measurements
Height
2-1/4 in
Width
14 in
Characteristics & Features
Color Finish Category
Neutrals
Color Finish Name
Bone
Material
Wood
Toilet Seat Shape
Elongated
Warranty & Product Information
ADA Compliant
No
Type
JC014WD01
UPC
817103000475