This product requires certification to purchase.

Elongated Closed-Front Soft Toilet Seat and Lid in White

Jones Stephens

Elongated Closed-Front Soft Toilet Seat and Lid in White

  • Fast #
  • Part #JC3B5E200
  • Item #7725025
  • Manufacturer Part #C3B5E200
4.5 out of 5 Customer Rating
Brand image
Jones Stephens

Elongated Closed-Front Soft Toilet Seat and Lid in White

  • Fast #
  • Part #JC3B5E200
  • Item #7725025
  • Manufacturer Part #C3B5E200
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Constructed of heavy duty embossed vinyl and solid wood core
  • Adjustable, color matching top mount hinges allow for the perfect fit on the bowl
  • QuicKlean® hinges allow for quick and easy removal to clean hard to reach areas
  • Four bumpers on ring for stability
  • Includes non-skid rubberized pads
  • Corrosion resistant mounting hardware
  • No special tools needed for installation
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Fits Brand:
PROFLO, KOHLER, TOTO, American Standard, Signature Hardware, Niagara, Duravit, Sterling, Gerber Plumbing
Height:
2-3/4 in
Material:
Wood
Proposition 65:
WARNING: This product can expose you to chemicals including phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Toilet Seat Shape:
Elongated
Type:
JC3B5E200
UPC:
817103004015
Width:
14 in