Elongated Closed-Front Toilet Seat and Lid in Black Wood
Elongated Closed-Front Toilet Seat and Lid in Black Wood
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Constructed of durable molded wood
- Multi-coat high gloss enamel paint
- Adjustable, color matching top mount hinges allow for the perfect fit on the bowl
- Four bumpers on ring for stability
- Includes non-skid rubberized pads
- Corrosion resistant stainless steel screws and mounting hardware
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Brand:
- PROFLO, KOHLER, TOTO, American Standard, Signature Hardware, Niagara, Duravit, Sterling, Gerber Plumbing
- Height:
- 2-17/100 in
- Length:
- 19-3/5 in
- Material:
- Wood
- Toilet Seat Shape:
- Elongated
- Type:
- JC014WD90
- UPC:
- 817103000970
- Width:
- 14-17/100 in