Elongated Closed-Front Toilet Seat and Lid in Cherry Wood
This product has been replaced by
Manufacturer Part #D100E08BNCF
Elongated Closed-Front Toilet Seat and Lid in Cherry Wood
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Constructed of Durable MDF
- Sealed with polyurethane
- Corrosion resistant self-aligning hardware
- Four-color coordinated bumpers
- Note: No two seats are alike. Seats manufactured from natural woods may vary in color and grain arrangement due to the acceptance of stain and tree selection.
- No special tools needed for installation
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Browns
- Color Finish Name:
- Cherry
- Fits Brand:
- PROFLO, KOHLER, TOTO, American Standard, Signature Hardware, Niagara, Duravit, Sterling, Gerber Plumbing
- Height:
- 2-1/2
- Material:
- Wood
- Proposition 65:
- WARNING: This product can expose you to chemicals including nickel, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
- Toilet Seat Shape:
- Elongated
- Type:
- JC3B2E115BN
- UPC:
- 717510013528
- Width:
- 14-63/100