Elongated Closed-Front Toilet Seat and Lid in Citron Yellow Wood
Elongated Closed-Front Toilet Seat and Lid in Citron Yellow Wood
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Crafted with durable molded wood
- Multi-coat high gloss enamel paint
- Designer finish perfect for matching existing bathroom decor
- Adjustable, color matching top mount hinges
- Four color matched bumpers on ring for stability
- Non-skid rubberized hinge pads for added stability
- Corrosion resistant stainless steel screws and mounting hardware
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Yellows
- Color Finish Name:
- Citron Yellow
- Height:
- 2-17/100 in
- Material:
- Wood
- Toilet Seat Shape:
- Elongated
- UPC:
- 817103000925
- Width:
- 14-17/100 in