Elongated Closed-Front Toilet Seat and Lid in Natural Oak Wood with Piano Finish
This product has been replaced by
Manufacturer Part #D100E09BNCF
Elongated Closed-Front Toilet Seat and Lid in Natural Oak Wood with Piano Finish
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Constructed of Durable Hardwood
- Eleven step finishing process
- Metal Hinge
- Piano finish - fully sealed with 1 mil of high gloss polyurethane
- Corrosion resistant hinge post and hardware
- Four color coordinated bumpers
- No special tools needed for installation
- Note: No two seats are alike. Seats manufactured from natural woods may vary in color and grain arrangement due to the acceptance of stain and tree selection.
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Browns
- Color Finish Name:
- Natural Oak
- Fits Brand:
- PROFLO, KOHLER, TOTO, American Standard, Signature Hardware, Niagara, Duravit, Sterling, Gerber Plumbing
- Height:
- 2-3/4 in
- Material:
- Wood
- Proposition 65:
- WARNING: This product can expose you to chemicals including nickel, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
- Toilet Seat Shape:
- Elongated
- UPC:
- 817103003247
- Width:
- 14-63/100 in