This product requires certification to purchase.

Elongated Closed-Front Toilet Seat and Lid in Regency Blue Wood

Jones Stephens

Elongated Closed-Front Toilet Seat and Lid in Regency Blue Wood

  • Fast #
  • Part #JC014WD45
  • Item #7725259
  • Manufacturer Part #C014WD45
4.4 out of 5 Customer Rating
Brand image
Jones Stephens

Elongated Closed-Front Toilet Seat and Lid in Regency Blue Wood

  • Fast #
  • Part #JC014WD45
  • Item #7725259
  • Manufacturer Part #C014WD45
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Durable Molded Wood
  • Multi-coat high gloss enamel paint
  • Adjustable top mount hinge
  • Color matching hinge and bumpers
  • Four bumpers on ring for stability
  • Non-skid rubberized pads
  • Corrosion resistant stainless steel screws
  • Corrosion resistant mounting hardware
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Blues
Color Finish Name:
Regency Blue
Fits Brand:
PROFLO, KOHLER, TOTO, American Standard, Signature Hardware, Niagara, Duravit, Sterling, Gerber Plumbing
Height:
2-1/4 in
Material:
Wood
Toilet Seat Shape:
Elongated
Type:
JC014WD45
UPC:
817103000918
Width:
14 in