Elongated Closed-Front Toilet Seat and Lid in Venetian Pink Wood
Elongated Closed-Front Toilet Seat and Lid in Venetian Pink Wood
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Crafted with durable molded wood
- Multi-coat high gloss enamel paint
- Designer finish perfect for matching existing bathroom decor
- Adjustable, color matching top mount hinges
- Four color matched bumpers on ring for stability
- Non-skid rubberized hinge pads for added stability
- Corrosion resistant stainless steel screws and mounting hardware
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Pinks
- Color Finish Name:
- Venetian Pink
- Fits Brand:
- PROFLO, KOHLER, TOTO, American Standard, Signature Hardware, Niagara, Duravit, Sterling, Gerber Plumbing
- Height:
- 2-17/100 in
- Material:
- Wood
- Toilet Seat Shape:
- Elongated
- UPC:
- 817103000871
- Width:
- 14-17/100 in