Elongated Closed Front Toilet Seat in Black
Elongated Closed Front Toilet Seat in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Injection molded durable polypropylene plastic with UV protection
- Adjustable, color matching top mount hinges
- QuicKlean® hinges allow for quick and easy removal to clean hard to reach areas
- Slow-Close damper system to prevent slamming of the lid
- Four color matched bumpers on ring for stability
- Non-skid rubberized hinge pads for added stability
- Corrosion resistant mounting hardware
- No special tools needed for installation
Specifications
- ADA Compliant:
- No
- Automatic Shut-Off:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Brand:
- PROFLO, KOHLER, TOTO, American Standard, Signature Hardware, Niagara, Duravit, Sterling, Gerber Plumbing
- Height:
- 2-9/25
- Length:
- 18-81/100
- Material:
- Plastic
- Seat Type:
- Toilet
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Type:
- JC2200S90
- UPC:
- 817103001540
- Width:
- 14