Elongated Closed Front Toilet Seat in White
This product has been replaced by
Manufacturer Part #P500E01ACF
Elongated Closed Front Toilet Seat in White
Product Details
Product Details
- Injection molded durable polypropylene plastic with UV protection
- Molded in bumpers
- Corrosion proof nuts, bolts and washers
- Top mount design
Specifications
- ADA Compliant:
- No
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fits Brand:
- PROFLO, KOHLER, TOTO, American Standard, Signature Hardware, Niagara, Duravit, Sterling, Gerber Plumbing
- GSA Approved:
- No
- Height:
- 1-7/10 in
- IAPMO Listed:
- No
- Length:
- 19-2/5 in
- Material:
- Plastic
- NSF Certified:
- No
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- UPC:
- 717510164978
- Width:
- 14-2/5 in