Elongated Closed Front Toilet Seat with Cover in White
This product has been replaced by
Manufacturer Part #P200ESKACF
Elongated Closed Front Toilet Seat with Cover in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Injection molded durable polypropylene plastic with UV protection
- Matching adjustable QuicKlean® hinge
- Slow-Close damper system
- Four Molded in bumpers
- Corrosion resistant mounting hardware
- Rubberized non-skid pads
- Top mount design
- No special tools needed for installation
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 2-9/25 in
- Length:
- 18-81/100 in
- Material:
- Plastic
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- UPC:
- 817103000345
- Width:
- 14-1/2 in