Elongated Closed Front Wood Toilet Seat in Dark Brown
This product has been replaced by
Manufacturer Part #D100E10CHCF
Elongated Closed Front Wood Toilet Seat in Dark Brown
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Constructed of Durable Hardwood
- Eleven step finishing process
- Metal Hinge
- Piano finish - fully sealed with 1 mil of high gloss polyurethane
- Corrosion resistant hinge post and hardware
- Four color coordinated bumpers
- No special tools needed for installation
- Note: No two seats are alike. Seats manufactured from natural woods may vary in color and grain arrangement due to the acceptance of stain and tree selection.
Specifications
- ADA Compliant:
- No
- Automatic Shut-Off:
- No
- Color Finish Category:
- Browns
- Color Finish Name:
- Dark Brown Oak
- Fits Brand:
- PROFLO, KOHLER, TOTO, American Standard, Signature Hardware, Niagara, Duravit, Sterling, Gerber Plumbing
- Height:
- 2-3/4 in
- Length:
- 18-3/4 in
- Material:
- Wood
- Proposition 65:
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Seat Type:
- Toilet
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Type:
- JC2B1E18CH
- UPC:
- 817103003285
- Width:
- 14-63/100 in