This product requires certification to purchase.

Elongated Closed Front Wood Toilet Seat with Cover in Walnut Piano Finish

Jones Stephens

Elongated Closed Front Wood Toilet Seat with Cover in Walnut Piano Finish

  • Fast #
  • Part #JC2B1E19BN
  • Item #7726833
  • Manufacturer Part #C2B1E19BN
3.3 out of 5 Customer Rating
Brand image
Jones Stephens

Elongated Closed Front Wood Toilet Seat with Cover in Walnut Piano Finish

  • Fast #
  • Part #JC2B1E19BN
  • Item #7726833
  • Manufacturer Part #C2B1E19BN
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of Durable Hardwood
  • Eleven step finishing process
  • Metal Hinge
  • Piano finish - fully sealed with 1 mil of high gloss polyurethane
  • Corrosion resistant hinge post and hardware
  • Four color coordinated bumpers
  • No special tools needed for installation
  • Note: No two seats are alike. Seats manufactured from natural woods may vary in color and grain arrangement due to the acceptance of stain and tree selection.
  • Requires Certification
Dimensions & Measurements
Height
2-3/4 in
Width
14-63/100 in
Characteristics & Features
Color Finish Category
Browns
Color Finish Name
Walnut
Material
Wood
Proposition 65
WARNING: This product can expose you to chemicals including nickel, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
Toilet Seat Shape
Elongated
Warranty & Product Information
ADA Compliant
No
Type
JC2B1E19BN
UPC
817103003834