Elongated Open Front Toilet Seat Less Cover in Bone
Elongated Open Front Toilet Seat Less Cover in Bone
Product Details
Product Details
- Injection molded durable polypropylene plastic with UV protection
- External self-sustaining hinge holds at 11 degrees before and beyond vertical
- Ergonomical comfort curve seat design
- 304 stainless steel hinge post and hardware
- Built-in bumpers
- Anti-skid rubberized bushing
- Hinges are hidden by seat - no pinching
Documents
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Height:
- 2-1/5 in
- Material:
- Plastic
- Type:
- JC106SSC01
- UPC:
- 717510007121
- WaterSense Labeled:
- No
- Width:
- 19-1/10 in