Elongated Open Front Toilet Seat without Cover in White
This product has been replaced by
Manufacturer Part #P600E01OF
Elongated Open Front Toilet Seat without Cover in White
Product Details
Product Details
- Injection molded durable polypropylene plastic with UV protection
- External self-sustaining hinge holds at 11 degrees before and beyond vertical
- 304 stainless steel hinge post and hardware
- Four Molded in bumpers
- Anti-skid rubberized bushing
- Hinges are hidden by seat - no pinching
- No special tools needed for installation
- Check hinge
- Ergonomical comfort curve seat design
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fits Brand:
- PROFLO, KOHLER, TOTO, American Standard, Signature Hardware, Niagara, Duravit, Sterling, Gerber Plumbing
- Height:
- 1 in
- Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Type:
- JC106SSCAM00
- UPC:
- 817103002196
- Width:
- 14-19/50 in