This product requires certification to purchase.

Elongated Screw on Seat Disc

Jones Stephens

Elongated Screw on Seat Disc

  • Fast #
  • Part #JC04624
  • Item #8036825
  • Manufacturer Part #143619
5 out of 5 Customer Rating
Brand image
Jones Stephens

Elongated Screw on Seat Disc

  • Fast #
  • Part #JC04624
  • Item #8036825
  • Manufacturer Part #143619
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 72
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Fits American Standard® style actuating units
  • Replaces #73383-0700A
  • Screws onto flush valve
  • Brass threaded socket and rubber disc
  • Easy repair to stop leaking toilets
  • Carded
  • The manufacturers’ names are used only to describe whose products the seat discs will fit. The discs are not manufactured by those companies.
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential, Commercial
Automatic Shut-Off:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
1-1/10 in
Length:
5-1/2 in
Material:
Brass
Product Type:
Seat Disc
UL Listed:
No
UPC:
717510248555
WaterSense Labeled:
No
Width:
3-87/100 in