Elongated Square Closed Front Wood Toilet Seat with Cover
Elongated Square Closed Front Wood Toilet Seat with Cover
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Square front design fits Eljer® Emblem toilets
- Constructed with durable MDF wood
- Multi-coat high gloss enamel paint with UV protection
- Adjustable, color matching top mount hinges
- Four color matched bumpers on ring for stability
- Non-skid rubberized hinge pads for added stability
- Corrosion resistant stainless steel screws and mounting hardware
- Corrosion resistant mounting hardware
Specifications
- ADA Compliant:
- No
- Automatic Shut-Off:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fits Brand:
- PROFLO, KOHLER, TOTO, American Standard, Signature Hardware, Niagara, Duravit, Sterling, Gerber Plumbing
- Height:
- 2-1/4 in
- Length:
- 18-63/100 in
- Material:
- Wood
- Seat Type:
- Toilet
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Type:
- JC050WD00
- UPC:
- 717510005349
- Width:
- 14-1/4 in