Elongated Wood Closed Front Toilet Seat in Black
Elongated Wood Closed Front Toilet Seat in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Durable molded wood
- Multi-coat high gloss enamel paint
- Decorative metal hinge
- Color matching and bumpers
- Four bumpers on ring for stability
- Non-skid rubberized washer
- Corrosion resistant stainless steel screws
- Corrosion resistant mounting hardware
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Brand:
- PROFLO, KOHLER, TOTO, American Standard, Signature Hardware, Niagara, Duravit, Sterling, Gerber Plumbing
- Height:
- 2-17/100 in
- Length:
- 18-31/100 in
- Material:
- Wood
- Proposition 65:
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Seat Type:
- Toilet
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- UPC:
- 817103004343
- Width:
- 14-17/100 in