Elongated Wood Closed Front Toilet Seat in Dark Brown Oak
Elongated Wood Closed Front Toilet Seat in Dark Brown Oak
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Constructed of Durable MDF
- Sealed with polyurethane
- Corrosion resistant self-aligning hardware
- Four-color coordinated bumpers
- Note: No two seats are alike. Seats manufactured from natural woods may vary in color and grain arrangement due to the acceptance of stain and tree selection.
- No special tools needed for installation
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Browns
- Color Finish Name:
- Dark Brown Oak
- Fits Brand:
- PROFLO, KOHLER, TOTO, American Standard, Signature Hardware, Niagara, Duravit, Sterling, Gerber Plumbing
- Height:
- 2-1/2 in
- Length:
- 18-3/4 in
- Material:
- Wood
- Proposition 65:
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Seat Type:
- Toilet
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- UPC:
- 717510013580
- Width:
- 14-63/100 in