Elongated Wood Closed Front Toilet Seat in Natural Oak with Brushed Nickel Hinges
Elongated Wood Closed Front Toilet Seat in Natural Oak with Brushed Nickel Hinges
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Constructed of Durable MDF
- Sealed with polyurethane
- Corrosion resistant self-aligning hardware
- Four-color coordinated bumpers
- Note: No two seats are alike. Seats manufactured from natural woods may vary in color and grain arrangement due to the acceptance of stain and tree selection.
- No special tools needed for installation
Specifications
- ADA Compliant:
- No
- Automatic Shut-Off:
- No
- Color Finish Category:
- Browns
- Color Finish Name:
- Light Oak
- Fits Brand:
- PROFLO, KOHLER, TOTO, American Standard, Signature Hardware, Niagara, Duravit, Sterling, Gerber Plumbing
- Height:
- 2-1/2 in
- Length:
- 18-3/4 in
- Material:
- Wood
- Proposition 65:
- WARNING: This product can expose you to chemicals including nickel, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
- Seat Type:
- Toilet
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Type:
- JC3B2E117BN
- UPC:
- 717510013573
- Width:
- 14-63/100 in