This product requires certification to purchase.

Extra-Heavy Solid Brass Tank to Bowl 3-Bolt Set

Jones Stephens

Extra-Heavy Solid Brass Tank to Bowl 3-Bolt Set

  • Fast #
  • Part #JC03899
  • Item #9781435
  • Manufacturer Part #C03899
4.4 out of 5 Customer Rating
Brand image
Jones Stephens

Extra-Heavy Solid Brass Tank to Bowl 3-Bolt Set

  • Fast #
  • Part #JC03899
  • Item #9781435
  • Manufacturer Part #C03899
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 72
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    4  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For attaching a toilet tank to the toilet bowl
  • Includes 3 complete sets for 2 and 3-bolt installations
  • Heavy 5/16" x 3" solid brass bolts with 7/8" extra-wide slotted head
  • Cloth inserted rubber washers for strength and durability
  • Stainless Steel round washers for corrosion resistance
  • Solid brass nuts
  • Carded
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
5/16 in
Fitting Sizes
5/16 in
Length
3 in
Size
5/16 in
Characteristics & Features
Adjustable
No
Color Finish Category
Brass Tones
Color Finish Name
Brass
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ADA Compliant
No
Application
Bathroom
Type
JC03899
UPC
717510061284