White Premium Plastic Toilet Seat, Closed Front with Cover, Slow-Close and QuicKlean® Hinges, Elongated
EZ Close® White Premium Plastic Toilet Seat, Closed Front with Cover, Slow-Close and QuicKlean® Hinges, Elongated
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 150-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Injection molded durable polypropylene plastic with UV protection
- Adjustable, color matching top mount hinges
- QuicKlean® hinges allow for quick and easy removal to clean hard to reach areas
- Slow-Close damper system to prevent slamming of the lid
- Four color matched bumpers on ring for stability
- Non-skid rubberized hinge pads for added stability
- Corrosion resistant mounting hardware
- No special tools needed for installation
Specifications
- ADA Compliant:
- No
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- EZ Close®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fits Brand:
- PROFLO, KOHLER, TOTO, American Standard, Signature Hardware, Niagara, Duravit, Sterling, Gerber Plumbing
- GSA Approved:
- No
- Height:
- 2-9/25
- IAPMO Listed:
- No
- Length:
- 18-81/100
- Material:
- Plastic
- NSF Certified:
- No
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- UPC:
- 817103002202
- Width:
- 14